Newcastle Systems Folding Shelf For PC Series Workstations
Write a Review
|
Questions & Answers (0)
Product Description
This optional folding shelf is for use with Newcastle Systems PC Series Heavy Duty Computer Carts only. Easily extend the length of your workstation by an additional 18"; folds down when not in use. Mobile Cart Sold Separately.
PRICE
$389.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 7 in |
| Weight Capacity | 22 lbs. lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Color | Black |
| For Use With | PC Series |
| Material | Steel |
| Description | Folding Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | B130 |
| Brand | Newcastle Systems |
Warranty
| Warranty | 1 yr |