Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2318137

MPN #: NB300NU2GBL

Newcastle Systems All-in-One NB Series PowerSwap Nucleus Lithium Mobile Workstation, 2 Battery Packs

Product Description
✓ All-in-one laptop charging station and manual working station reduces excess labor.
✓ Batteries provide extreme longevity: 5 to 7 year battery life (or 3,000 cycles).
✓ Plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems All-in-One NB Series PowerSwap Nucleus Lithium Mobile Workstation with 2 Lithium Battery Packs. This All-in-One NB Series Workstation with PowerSwap Nucleus Lithium Power System is the first of its kind designed for industrial environments. This rugged, yet lightweight unit provides quiet, seamless AC power for 8-12 hours at a time for a laptop, small thermal printer and scanner. Once the battery charge is depleted, simply swap it with a fully charged one in a matter of seconds. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Durable weight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours.
  • Includes: (1) adjustable top shelf, (1) middle shelf, 5" locking casters, front push handles, wastebasket and holder, integrated docking station, (2) swappable batteries, built-in power strip, and (1) stand-alone charging station (16"W x 11.6"L x 11.5"H).

  • Optional Accessories (Sold Separately):

  • Keyboard & Mouse Tray (Model B2192005)
  • LCD Holder and Post (Model B2236199)
  • Scanner Holder (Model 238542)

  • Please Note: This mobile powered cart is ideal to power a laptop, not a desktop computer. This unit is also not designed to power a laser printer. For powering a desktop computer, please check model 277214. For powering a laser printer, please check model B2328966 or model B2328965.
    PRICE
    $6,806.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth26 in
    Height43 in
    Weight Capacity75 Per Shelf lbs
    Weight155 lbs

    Product Details

    Assembly RequiredNo
    Battery PoweredYes
    For Use With24-7 Receiving, Labeling
    Operating Temperature50 - 104°F
    Run Time8+ Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part NumberNB300NU2GBL
    CollectionNB Series
    BrandNewcastle Systems
    Battery Type36 Ah
    PowerLaptop/Thin Client, LCD, Small Thermal Printer & Scanner
    TypeMobile Powered Cart
    ColorBlack
    SeriesNB Series
    Battery Recharge Time8 Hours
    Casters5" Rubber Casters (2 Locking)
    Inverter/Charger PackageSmall
    Surge Power550W
    Enclosure TypeOpen Style
    Number of Batteries2
    Output Power120W
    Battery Bank460Wh
    DescriptionNB Series PowerSwap Nucleus Lithium Workstation
    Batteries(2) 36AH
    Top MaterialLaminate