Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newcastle Systems

Model # :WBB2328965

MPN #: PC562GBL

Newcastle Systems PC Series Mobile Powered Workstation, 54"W x 26"D, 300AH SLA Battery

Product Description
✓ All-in-one computer charging station and manual working station reduces excess labor.
✓ Specialized casters allow for precise and easy movements with minimal force required, even at maximum capacity.
✓ Rugged construction provides a capacity of 400 lbs.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems PC Series Mobile Powered Workstation. This PC Series cart is a mobile platform that not only provides the same flexible mobility as our lighter carts, but allows for expanded possibilities with room for a laser printer, supplies, inventory and more. With a 30" tabletop, it can actually serve as a mobile workspace that has room for your laptop and your paperwork too. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Durable weight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Power and run time: Desktop computer, LCD, industrial thermal printer, laser printer & scanner for 8+ hours.
  • Includes: (1) top shelf, (1) middle shelf, 6" locking casters, push handles, wastebasket and holder, integrated docking station, built-in power strip, and cord reel holder.

  • Optional Accessories (Sold Separately):

  • Slide-Out Printer Tray (Model B2236202)
  • Keyboard & Mouse Tray (Model B2236206)
  • LCD Holder and Post (Model B2236199)
  • Scanner Holder (Model 238542)
  • PRICE
    $5,867.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth26 in
    Height43 in
    Weight Capacity400 lbs
    Weight417 lbs
    Shelf Dimensions48"W x 24"D

    Product Details

    Assembly RequiredNo
    Battery PoweredYes
    For Use WithReceiving/Labeling, QA, Cycle Counts, Picking, Shipping
    Operating Temperature-4 - 104°F
    Run Time8+ Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part NumberPC562GBL
    CollectionPC Series
    BrandNewcastle Systems
    Battery Type300 Ah
    PowerDesktop Computer, LCD, Laser Printer, Industrial Thermal Printer & Scanner
    TypeMobile Powered Cart
    ColorBlack
    SeriesPC Series
    Battery Recharge Time8 Hours
    Casters6" Rubber Casters (2 Locking)
    Inverter/Charger PackagePure Sine
    Surge Power4000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power2000W
    Battery Bank3600Wh
    DescriptionPC562 Mobile Powered Workstation
    Batteries300AH

    Warranty

    Warranty5 Years Metal Parts, 1 Year Electronic Parts, 6 Months SLA Batteries