Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB895479

MPN #: B157-7M

Mitco B157-7m Air Vent, 1/8" Or 1/4"Npt, Up To 175 Psi Max

Product Description
Quick-acting air vent with self-sealing mounting valve. Made in the USA.

PRICE
$20.25

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width1-5/8 in
Height1-5/8 in
Pipe Size1/4, 1/8 in
Connection Size1/4, 1/8 in
NPT1/8 Or 1/4 in

Product Details

TypeQuick-acting with self-sealing mounting valve
For Use WithHydronic Heating Systems
Pressure Range0-175 PSI psi
DescriptionAir Vent
Manufacturers Part NumberB157-7M
Respirator Connection TypeNPT
BrandMitco