- Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling
- No clog vent
- Dirt and Debris resistant
- 360° adjustable collar ring for installation flexibility
- Stainless steel concentrator which eliminates gurgling noise
- Bronze body for rigid construction
- Threaded connections
- Made in the USA
Honeywell SuperVent® Air Eliminator PV075, 3/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 4-3/4 in |
| Height | 2-7/8 in |
| Weight | 2 lbs |
| Pipe Size | 3/4 in |
| Max Diameter | 1-13/16 in |
| Connection Size | 1/2 in |
| Inlet Connection NPT | 3/4 Bottom Inlet in |
Product Details
| Type | Hydronic Heating, 3/4" NPT |
| Manufacturers Part Number | PV075 |
| Respirator Connection Type | Female NPT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |