Elkay® B1C24X24X Utility Sink, 1-Compartment w/27L x 27.5W Bowl, 12 Deep
|
Questions & Answers (0)
Product Description
Elkay B1C24X24X Utility Sink, 1-Compartment w/27"L x 27.5"W Bowl, 12" Deep
Elkay's Utility Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Built using high quality 400 series stainless, these 12 inch deep tubs are made to get the job done. Compartment dimensions: 24" length, 24" width, and 12" depth. 8" backsplash with 8" centered faucet holes for easy installation. Constructed from high-quality, 18 gauge, 430 series stainless steel for maximum corrosion resistance. 27 (L) X 27.5 (W) X 42.75 (H) Over All
Elkay's Utility Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Built using high quality 400 series stainless, these 12 inch deep tubs are made to get the job done. Compartment dimensions: 24" length, 24" width, and 12" depth. 8" backsplash with 8" centered faucet holes for easy installation. Constructed from high-quality, 18 gauge, 430 series stainless steel for maximum corrosion resistance. 27 (L) X 27.5 (W) X 42.75 (H) Over All
PRICE
$969.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 27-1/2 in |
| Height | 42-3/4 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 12 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 400 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | B1C24X24X |
| Faucet Holes | 2 |
| Brand | Elkay |
Compliance & Certifications
| NSF Certified | No |