Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798990

MPN #: 6716-0

Kohler® Bannon™ 24" x 20" Service Sink with Rim

Product Description
Bring functionality and classic KOHLER styling to your workspace with the Bannon service sink. This deep, single-basin sink is constructed of KOHLER Cast Iron for years of reliable performance, and includes a rim guard for added durability. This model features a two-hole drilling on the backsplash for faucets with 8" centers.

Features:
  • Back drilled on 8" centers
  • Includes rim guard for added durability
  • Sink exterior is an unpainted, ground-coat surface. Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • Rectangular basin
  • Without overflow
  • 24" (610 mm) x 20-1/4" (514 mm)


PRICE
$1,519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/4 in
Width24 in
Height23 in
Compartment Length20-1/4 in
Compartment Width24 in
Backsplash HeightYes

Product Details

TypeWall Mounted
ColorWhite
Mounting LocationWall
MaterialIron
Manufacturers Part Number6716-0
Faucet Holes2
ShapeRectangular
BrandKohler