BE Electric Pressure Washer W/ Baldor Motor, 3000 PSI, 10 HP, 4.5 GPM, 3/8" Hose
Write a Review
|
Questions & Answers (0)
Product Description
The 10 HP, baldor motor delivers energy efficiency and reliability suited for commercial applications. Its direct drive system connects the engine to the pump for a compact and efficient power transfer. The commercial grade AR triplex pump featuring die-cast body, forged brass manifold, ceramic coated plungers and thermal release valve. The external unloader provides enhanced cooling and be set to dump-to-ground bypass water to maximize cooling system. Its accessories include high-pressure hose, spray gun wand assembly, and spray nozzles so that it can be used right out of the box. The powder coated steel frame with storage for accessories, and 12" flat free tires easily handles going over rough terrain. Does not include power cord, plug or switch. Needs to be wired by an electrician. The actual product may vary from the images shown on the website. The warranty on engine and pump is 2 years and 5 years respectively.
PRICE
$3,615.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 168 lbs |
| Wheel Diameter | 12 in |
| Cord Length | Not Included ft |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Type | Pressure Washer |
| Horsepower | 10.0 HP |
| Amperage | 26/14 A |
| Wheel Type | Foam Filled |
| Max PSI | 3000 psi |
| Start Type | Switch |
| Water Type | Cold |
| Thermal Relief Valve | Yes |
| Max Gallons per Minute | 4.5 gal/min |
| Electric Start | Yes |
| Voltage | 220/460 V |
| Mobile or Stationary | Mobile |
| Phase | 3 |
| Manufacturers Part Number | B3010E34AHE |
| Pump Type | Triplex |
| Engine/Motor Type | Electric |
| Brand | Baldor-Reliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CARB Compliant | Yes |