Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




H-B Instrument

Model # :WBB2321824

MPN #: B60780-0500

H-B® B60780-0500 DURAC Plus ASTMS64F-03 Calibrated Liquid-In-Glass Thermometer, 77/131°F

Product Description
H-B® B60780-0500 DURAC® Plus ASTM S64F-03 Calibrated Liquid-In-Glass Thermometer, 77/131°F

Mercury Free, these calibrated thermometers conform to ASTM standards for methods specified in the order table.

Features:
  • Individually calibrated at specified points and supplied with a Calibration Report stating corrections to one-tenth of the smallest division
  • Ideal for use in quality control laboratories
  • Blue organic liquid fill against lead-free white back glass; individually serialized


PRICE
$465.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-15/16 in
Range77/131°F

Product Details

TypeLiquid-in-Glass Thermometers
PFA CoatedNo
ColorClear
Accuracy±0.2 °F
Thermometer FillOrganic Liquid
ImmersionTotal
MaterialGlass
DescriptionDURAC® Plus ASTM S64F-03 Calibrated Liquid-in-Glass Thermometer
Calibration Points32, 80, 95, 115, 130°F
Package Quantity1
Manufacturers Part NumberB60780-0500
Divisions0.2°F
BrandH-B Instrument