This durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset.
Features:
- Threaded connection (1/4" NPT) screws directly into in-line processes, can be used to mount thermometer on included stand
- Waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial
- Constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust
- Probe length: 50mm (2")
- Supplied with a Statement of Traceability traceable to NIST or individual calibration report and multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
- Also available with an individual Thermometer Calibration Report