Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Big Ass Fans

Model # :WBB3789012

MPN #: F-BD1-4201

Big Ass Fans® Bandit® 42" Barrel Fan, 11044 CFM, 2/3 HP, 1 Phase

Product Description
Bandit® is the trusted and versatile solution for industry-leading airflow on the go. Durably engineered with impact-resistant rotomold housing and a gearless direct-drive motor for quiet, powerful performance, it redefines what barrel fan technology should be. Whether you need to cool people and products, dissipate fumes and odors, or rapidly dry slick surfaces, Bandit® always has your back.

Features:
  • OSHA-compliant steel cage with locking swivel casters
  • Variable speed control with adjustable dial
  • 42" (1067 mm) diameter
  • Up to 5-year warranty
  • Conveniently sized for quick use and easy storage
  • Custom-designed blades for maximum airflow and noise control
  • Indoor and outdoor ready with an IP55 rating
  • Arrives pre-assembled for immediate use
  • EC motor for quiet, efficient performance


PRICE
$2,909.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth27 in
Height62 in
Weight167 lbs
Cord Length10 ft
Fan Diameter42 in

Product Details

Assembly RequiredNo
Max Ambient Temperature122 °F
Number of SpeedsVariable
Fan TypeIndustrial
Number of Blades2
Motor TypeECM
Mounting LocationFree Standing
Wattage525 W
MaterialPolyethylene/Steel
Phase1
Blade TypeAluminum
Manufacturers Part NumberF-BD1-4201
Indoor/OutdoorIndoor/Outdoor
Sound Level72.1 DBA
BrandBig Ass Fans
RPM786 rpm
TypeBarrel Fan
CFM11044 CFM
Horsepower2/3 HP
ColorBlack/Yellow
Amperage7.59 A
Drive TypeDirect Drive
Hertz50/60 Hz
RPM High786 rpm
Voltage110 - 120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeNEMA 5-15P

Warranty

Warranty5 yr