Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112709

MPN #: F-BJ1-0601

Big Ass Fans Black Jack, 72" Portable Barrel Fan

Product Description
BLACK JACK® With an unrivaled balance of airflow and mobility, Black Jack belongs in every facility. Offering a fully assembled steel frame and 25-foot (7.6-meter) power cord that fits any standard outlet, it's the durable and convenient choice for your dynamic airflow needs. Best of all, Black Jack's powerful IPX5-rated motor runs quietly and efficiently, keeping your people comfortable without distraction.

KEY FEATURES
  • Six aluminum airfoils with winglets in an OSHA-compliant cage
  • Powerful airflow provides coverage up to 120 feet (37 meters) away
  • Quiet, efficient EC motor with variable speed control
  • Perfectly sized to fit through standard interior doorways
  • Maneuvers indoors or out with durable rubber wheels and handles
  • Arrives pre-assembled and ready for operation

PRICE
$8,709.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width33 in
Depth33 in
Height84 in
Fan Diameter72 in

Product Details

TypeDrum Fan
CFM21971 CFM
Horsepower1/2 HP
ColorBlack
Number of SpeedsVariable
Drive TypeDirect Drive
Motor TypeOpen Drip Proof
Mounting LocationCeiling, Floor or Wall
Voltage120 V
MaterialSteel / Aluminum
Phase1
Blade TypeAluminum
Indoor/OutdoorIndoor/Outdoor
BrandBig Ass Fans

Compliance & Certifications

CertificationsUL, ETL