Lasko B20401 Decor Colors 20" Box Fan with Save-Smart™, 3-Speed, 110V, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lasko B20401 Decor Colors 20" Box Fan features three quiet speeds for high volume air movement. The rounded corners offer provided safety while the slim design allows for easy placement no matter where you put it. Put it in a window, on the floor in a bedroom, living room, office or anywhere you need a fan. Plus, with the Save-Smart design, this fan costs less than 2-cents per hour to run!
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 4-1/4 in |
| Height | 21-3/4 in |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 20 in |
Product Details
| Type | Box Fan |
| CFM | 1820 CFM |
| Color | Black |
| Number of Speeds | 3 |
| Mounting Location | Free Standing |
| Voltage | 110 V |
| Includes | Patented, Fused Safety Plug |
| Material | ABS Plastic |
| Description | Decor Colors 20" Box Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | B20401 |
| Housing Material | Steel |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |