Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112705

MPN #: F-PFD1-1604S34

Big Ass Fans Powerfoil D Ceiling Fan, 16', 380-480V 3PH

Product Description
POWERFOIL D® We've raised the bar on direct-drive technology with our quietest, most efficient industrial fan ever. The groundbreaking Powerfoil D delivers airflow that radically changes the way people feel and work within your space. Rated IP66 for maximum protection in demanding environments, it takes on hot, gritty conditions with ease and has the specs to excel in any facility where comfort and quiet are valued.

KEY FEATURES
  • Six aluminum airfoils with winglets and safety restraints
  • Built-in accelerometer, safety cables, and Grade 8 hardware
  • Building automation integration with 0–10 VDC, Modbus, and BACnet capability
  • Permanent magnet motor and VFD reduce noise, EMI, and energy usage
  • IP66-rated protection against dust, water, and vapors for indoor or outdoor use
  • Available LED offers ultra-bright, fully dimmable lighting

PRICE
$10,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width37 in
Depth37
Height36 in
Fan Diameter192 in
Downrod Length36 in
Coverage Area15000

Product Details

RPM98 rpm
CFM139635 CFM
Horsepower2-1/2 HP
Drive TypeDirect Drive
Motor TypeBrushless Direct Drive
Mounting LocationCeiling
Voltage380 / 480 V
MaterialAluminum
Phase3
Blade TypeAluminum
Indoor/OutdoorIndoor
BrandBig Ass Fans

Compliance & Certifications

CertificationsCSA 22.2 No. 113, UL507