Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :T9FB2239714

MPN #: BA3054

Babcock Davis BA3054 30" x 54" Personnel II Roof Hatch, Aluminum

Product Description
The BA3054 roof hatch is designed with OSHA life safety in mind and provides easy access to roof areas. The BA3054 is simple to install and operate. The BA3054 curb is manufactured from 11GA aluminum and uses a gas spring to ease the opening of the 11GA aluminum lid. Both the lid and curb come standard with 1" thick rigid insulation. The BA3054 has a continuous gasket for weathertightness. Standard finish is mill.

PRICE
$2,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight79.5 lbs
Overall Frame Height12 in
Door Width54 in
Rough Opening30 X 54 in
Door Height30 in
Wall/Ceiling Opening30x54 in
Opening Depth30 in

Product Details

TypeStandard
ColorMill Finish
Number of Latches1
MaterialAluminum
Latch TypeTurn handle with padlock hasp
DescriptionPersonnel II Roof Hatch
Manufacturers Part NumberBA3054
BrandBabcock-Davis