Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bilco

Model # :WBB692239

MPN #: F-50

Bilco® F-50 Aluminum Roof Hatch - 48"x48"

Product Description
Engineered with compression spring operators to provide smooth, easy, one-hand operation. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, EPDM rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Curb features the Bil-Clip® flashing system, an innovative method to quickly and easily secure single-ply roofing material to Bilco roof products. Designed to provide equipment access through the roof.

PRICE
$6,465.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width55 in
Height15 in
Weight218 lbs
Rough Opening48 X 48 in
Opening Length48 in
Door Height48 in

Product Details

TypeStandard
ColorMill Finish
MaterialAluminum
DescriptionRoof Hatch
Manufacturers Part NumberF-50
BrandBilco