Baseline® Babinski Hammer
Write a Review
|
Questions & Answers (0)
Product Description
Percussion hammer can be used to elicit responses during examination. Adjustable percussion head can be oriented in two directions. Use pointed bottom as a "gross" aesthesiometer.
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Medical Hammer |
| Material | Stainless Steel |
| Description | Babinski Hammer |
| Color | Black |
| Manufacturers Part Number | 12-1520 |
| Brand | Baseline |