Baseline® Taylor Percussion Hammer with 128 cps Tuning Fork
Write a Review
|
Questions & Answers (0)
Product Description
Percussion hammer can be used to elicit responses during examination. One side of instrument has taylor hammer anvil head, and the other side has 128 cps tuning fork. Image shown with assorted sizes.
PRICE
$16.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Type | Medical Hammer |
| Material | Stainless Steel |
| Description | Taylor Percussion Hammer with 128 cps Tuning Fork |
| Color | Red |
| Manufacturers Part Number | 12-1501 |
| Brand | Baseline |