Baby Changing Table - 10-9012
|
Questions & Answers (0)
Product Description
Easy-to-clean FDA approved high-density polyethylene bed measures 35-7/8"W x 20-3/8"D with a safe 250 lb. load capacity, concave changing surface, and safety strap. Baby Changing Table features easy pneumatic open-close mechanism has oversized hinge and safety stop. Components are sealed to prevent pinch points. Includes dispenser for towels or sanitary liners, diaper bag and purse hooks, and multilingual instructions. Surface mounted, hardware included. ADA compliant. 22-1/4"H x 35-7/8"W x 4"D when closed.
PRICE
$349.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-7/8 in |
| Depth | 20-3/8 (Open), 4 (Closed) in |
| Height | 22-1/4 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | No |
| Type | Horizontal Baby Changing Table |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Baby Changing Table |
| Color | Gray |
| Manufacturers Part Number | 10-9012 |
| Brand | American Specialties |