True® Back Bar Cooler 3 Section - 90-3/8"W X 27-3/4"D X 37"H
Write a Review
|
Questions & Answers (0)
Product Description
Back Bar Cooler, three-section, 37" high, (152) 6-packs or (4) keg capacity, (6) shelves, condensing unit on left, s/s top, galvanized interior with 300 stainless steel floor, black vinyl exterior, (3) glass doors with locks, fluorescent interior lights, 1/2 HP, 115v/60/1-ph, NEMA 5-15P, 10.7 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,539.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90-3/8 in |
| Depth | 27-3/4 in |
| Height | 37 in |
Product Details
| Type | 3 Section |
| Shelf Type | Glass |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 1.3 A |
| Door Type | Glass |
| Hertz | 60 Hz |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Capacity | 209 Cans ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TBB-4G |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |