True® Draft Beer Cooler - 69-1/8"W X 27-1/8"D X 37"H
Write a Review
|
Questions & Answers (0)
Product Description
Draft Beer Cooler, (3) keg capacity, s/s counter top, black vinyl exterior & (2) full doors with locks, galvanized interior with 300 stainless steel floor, (2) 3" diameter beer columns, 1/3 HP 115v/60/1-ph, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,439.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69-1/8 in |
| Depth | 27-1/8 in |
| Height | 37 in |
| Weight | 375 lbs |
Product Details
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost | Cycle |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Manufacturers Part Number | TDD-3 |
| Brand | True |
| Type | Beer Cooler Dispenser |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Temperature Range | 33 To 38 °F |
| Capacity | 3 Kegs ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |