Back Plate for SET-TRU, 5in D1-4, TMX by Toolmex Made in Europe.
TMX Back Plate For 5" SET-TRU Chuck, D1-4 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension F | 4-1/4 |
| Dimension A | 1-3/8 |
| Dimension B | 2-3/16 |
| Dimension C | 2-3/4 in |
| Chuck Size | 5 in |
| Dimension E | 2-1/2 |
Product Details
| Type | Back Plate |
| Country of Origin | Europe |
| Mount | D1-4 |
| Manufacturers Part Number | 3-875-054P |
| Brand | TMX |