Back Plate for SET-TRU, 8in A2-6, TMX by Toolmex Made in Europe.
TMX Back Plate For 8" SET-TRU Chuck, A2-6 Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17.2 lbs |
| Dimension F | 5-1/4 |
| Dimension B1 | 11/16 |
| Dimension C | 4-5/16 in |
| Chuck Size | 8 in |
| Dimension H | 6-15/16 |
| Dimension A | 7-7/8 |
| Dimension B | 1-3/4 |
| Dimension D | 4-3/16 |
| Dimension E | 2-3/16 |
Product Details
| Type | Back Plate |
| Mount | A2-6 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-874-086P |
| Brand | TMX |