USA Sealing PVC Type 2 Rod 24"L x 2" Dia, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. PVC is commonly used in pipes, cable insulation, and chemical processes. PVC Type 2 is has more impact strength, but lower corrosion resistance than PVC Type 1.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Diameter | 2 in |
| Tensile Strength | 7250 |
| Density | 0.051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | -20˚ to 140˚ °F |
| Material | PVC Type 2 |
| Description | PVC Type 2 Plastic Rod |
| Hardness | Rockwell R110 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-PVC-183 |
| Backing Type | PVC Type 2 Plastic Rod |
| Impact Strength | 1.0 ft.-lbs/in. |
| Grade | Standard |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |