M-D Commercial Grade Door Sweep W/EPDM Rubber Insert, 68254, Bronze, 36"
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty commercial grade door sweep provides years of service in high traffic applications. Heavy rubber seal stands up to the elements. Fasteners are included.
PRICE
$24.25
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 1/4 in |
| Height | 1-3/4 in |
| Size | 1-3/4 x 1/4 x 36 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ EPDM rubber |
| Description | Commercial Grade Door Sweep W/EPDM Rubber Insert |
| Color | Bronze |
| Manufacturers Part Number | 68254 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL Fire |