Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Benchmark Scientific

Model # :WBB3791520

MPN #: B1000

Benchmark Scientific BactiZapper™ Research MicroSterilizer Classic

Product Description
The BactiZapper™ Classic uses well-proven technology to provide instant sterilization of platinum inoculating loops, needles, glass tube/pipette mouths and various metal & borosilicate glass instruments used in the laboratory. An asbestos-free core element uses infrared heating to produce temperatures of 815°C (1500°F), to completely sterilize instruments in 5-7 seconds. A lower temperature setting (500°C) can be used as a "standby" and extends usable life.

The ceramic heating element is safely enclosed in a perforated stainless steel guard chamber, protecting users from accidental contact with the extreme temperatures of the core area. It is extremely compact, convenient and can be used in anaerobic and aerobic chambers. For Research Use Only. Not intended for medical or hospital use.

Features:
  • Complete sterilization of loops, needles and tube mouths
  • Safe, convenient and no spatter
  • Eliminates the need for an open flame
  • Ideal for research laboratories
  • 9/16 in (Chamber Diameter)


PRICE
$535.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions9/16" x 6"
Exterior Dimensions4" x 6" x 6-1/2"

Product Details

TypeInfrared Sterilizer
Wattage170 W
Voltage115/230 V
Package Quantity1
DescriptionResearch MicroSterilizer Classic
ColorWhite
Manufacturers Part NumberB1000
BrandBenchmark Scientific
Frequency50/60 Hz

Warranty

Warranty1 yr