Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB3120636

MPN #: 107 5955

Elmasteam Basic Steam Cleaner with Handpiece, 8 Bar Steam Pressure, 220 V

Product Description
The Elmasteam 8 basic is perfect for all pre-cleaning and final cleaning applications in the watch and jewellery business and inthe general workshop. The stainless-steel surface of the casing is easy to clean.

The pressure tank can be filled by hand through the filling duct on the unit top, or automatically by means of a pump from the tapor from a canister. The unit indicates the optimum filling level and gives a visual warning when the pressure tank has run empty.

It also indicates when the pressure tank must be decalcified. An integrated decalcification programme with easy-to-carry out stepsmakes this a simple job.

The Elmasteam 8 is easy to operate, all functions are selected and activated by turning and pressing a button.The unit automatically switches into the Eco mode, the operating pressure is reduced to 3 bar.

Lock mode for operating pauses, hand piece and foot switch are deactivated.

Scope of delivery: Tweezers; sieve; maintenance hose; rinsing set; safety screw cap with 3 exchange sealing rings; measuringstrips

Features:
  • 3 years warranty
  • 2 pressure ranges selectable for specific applications: soft (4 – 6 bar) or strong (6 – 8 bar) adjustable in steps of 0.5 bar
  • Stable steam availability through strong heating power
  • Optional: wet steam regulation
  • Optional: compressed air
  • Perfect for the use in small-space workshops
  • Fixed nozzle and/or flexible hand piece available
  • Unit and safety devices with TÜV approval according to DIN EN 61010-1
  • No external water connection required for manual filling
  • Optional: pump for filling from tap or from a special Elma canister
  • Safety device for operation with pump: indicates when the pump cannot be activated
  • Intelligent pump control to avoid idle phases due to refilling
  • Automatic Eco mode: environment-friendly and cost and energy saving
  • Adjustable lock mode for enhanced operator safety
  • Clearly arranged signal icons for permanent easy monitoring of the operating state
  • Decalcification indication and easy-to-carry out decalcification programme
  • Simple operation, selection and activation of operating modes by turning and pressing the button


PRICE
$6,589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior DimensionsW/D/H (mm) - 285/350/520

Product Details

ColorBlue
ApplicationIndustrial, Laboratory, Medical, Dental, Jewelry
Temperature RangeSteam temp in pressure tank 185°C. Steam temp at nozzle 160°C
Capacity1.3 Gallon
Voltage220 V
IncludesHandpiece
MaterialStainless Steel
Phase1
DescriptionBasic Steam Cleaner with Handpiece
Package Quantity1
Manufacturers Part Number107 5955
Heat Power3120W
BrandElma

Warranty

Warranty3 yr