Hercules Septic-Flow Septic System Maintenance Treatment, 1/2 Gallon Bottle, 6 Bt - 139302 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Hercules 139302 Cloroben Septic-Flow Flow Improver 1/2 Gallon
Concentrated liquid bacterial additives. Keeps septic systems in peak condition.
Concentrated liquid bacterial additives. Keeps septic systems in peak condition.
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.5 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Unscented |
| Size Type | 1/2 Gallon Bottle |
| Package Quantity | 6 Bottles |
| Chemical Compound | Bacteria/Enzymes |
| Description | Septic-Flow Septic System Maintenance Treatment |
| Manufacturers Part Number | 139302 |
| Brand | Hercules |