Bagcraft Sani-Shield Printed Toilet Seat Bands, 16" x 1.5", 1000/Case
|
Questions & Answers (0)
Product Description
Toilet seat bands allow employees to mark freshly sanitized toilets. Gives customers the knowledge that they are using sanitary facilities and help establish customer confidence.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 1-1/2 in |
| Weight | 4 lbs |
Product Details
| Size Type | 1 Pack/Case |
| Material | Paper |
| Package Quantity | 1000 Covers/Pack |
| Description | Toilet Seat Bands |
| Color | White |
| Manufacturers Part Number | BGC 300591 |
| Brand | Bagcraft |