Genuine Joe Toilet Seat Covers, 1/2 Fold, White, 250/Pack, 20 Packs/Case - GJO85125
Write a Review
|
Questions & Answers (0)
Product Description
Half-folded toilet seat covers provide a hygienic way to cover toilet seats. Durable, post-consumer material guards against E. coli, staph and other infections that can be transferred by direct contact to public toilet seats. Toilet seat covers are dispensed one-at-a-time to prevent waste.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/3 in |
| Width | 11 in |
| Height | 13-1/2 in |
| Weight | 25.9 lbs |
Product Details
| Size Type | 250 Covers/Pack |
| Package Quantity | 20 Packs/Case |
| Color | White |
| Manufacturers Part Number | GJO85125 |
| Brand | Genuine Joe |