Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genuine Joe

Model # :WBB866475

MPN #: GJO10150

Genuine Joe Toilet Seat Covers - White, 250/Pk, GJO10150

Product Description
Toilet seat covers are a cost-effective, hygienic way to cover public toilet seats. Each cover is 100 percent biodegradable and flushable. Toilet seat covers also contain a high percentage of recycled material.

PRICE
$46.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-1/2 in

Product Details

Size Type250 Covers/Pack
Package Quantity10 Packs/Case
DescriptionToilet Seat Covers
ColorWhite
Manufacturers Part NumberGJO10150
BrandGenuine Joe