Hopseco® Health Gards Toilet Seat Covers, 15" x 17", White, 3000/Case
Write a Review
|
Questions & Answers (0)
Product Description
A cost effective, sanitary method of meeting personal hygiene needs in public restrooms. Flushable. 250 covers per sleeve.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 17 in |
| Weight | 17.6 lbs |
Product Details
| Size Type | 1 Pack/Case |
| Material | Paper |
| Package Quantity | 3000 Covers/Pack |
| Description | Toilet Seat Covers |
| Color | White |
| Manufacturers Part Number | HG-3000C |
| Brand | Hospeco |