- Comfortable rubber grips combine durability and a secure non-slip grip
- Lightweight steel tube handles provide ease of control while offering solid durability
- Unique manufacturing method results in high-precision cutting edges
Bahco® Bolt Cutter, 5/8" Rebar Cutting Capacity, 36"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Size | 36 in |
Product Details
| Type | General Purpose |
| Handle Material | Rubber |
| Material | High Carbon Steel |
| Description | Bolt Cutter |
| Manufacturers Part Number | BAH4559-36 |
| Brand | Bahco |