3M Bair Hugger Warming Gown Kit 84001, Standard, 51"L, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
Provides comfort and clinical warming throughout perioperative process, Patient-adjustable warming, Prewarming capabilities, Full coverage, wrap-around design, Clinically flexible, Eliminates the need to locate patient gowning accessories.
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Size | Standard |
Product Details
| Style | OR Gown |
| Type | Gown Kit |
| Package Quantity | 30 |
| Manufacturers Part Number | 7100087553 |
| Brand | Bair Hugger |