TOGU® Senso® Balance Bar, 20" Long, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Senso® air-filled balance bar is ideal for building up your balance. With senso knobbles to improve perception. Available in 3 different colors.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 7 in |
| Height | 3 in |
| Weight Capacity | 330 lbs |
| Weight | 3 lbs |
Product Details
| Type | Balance Trainers |
| Color | Blue |
| Material | PVC |
| Package Quantity | 1 |
| Description | Senso Balance Bar |
| Manufacturers Part Number | 30-4480B |
| Brand | Togu |
Warranty
| Warranty | 5 yr |