TOGU® Posturedo® Balance Board, 28"L x 26"W x 5"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Enhancing and supporting posture, coordination and strength after injuries or at orthopedic indications. Stabilize and mobilize. The new Posturedo by TOGU - enable you to exercise on a instable surface which is special due to its air filled device in between of two wooden plates. Small movements of the body are transferred to the Posturedo and back to the body. This feedback can be used in all stabilization training and therapy programs. Integrated optical position indicating device for therapists to control posture and movements of the patient. The level of instability can be adjusted easily and seamless by the included ball pump. The large plate allows the user to train in early all standing and lying positions on the Posturedo. Ideal for all training and therapy centers.
PRICE
$1,169.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 26 in |
| Height | 5 in |
| Weight Capacity | 440 lbs |
| Weight | 20.5 lbs |
Product Details
| Type | Balance Trainers |
| Color | Brown |
| Material | Wood |
| Package Quantity | 1 |
| Description | Posturedo Balance Board |
| Manufacturers Part Number | 30-4140 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |