Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2177219

MPN #: 10-1751

CanDo® Home Balance Board, For Left Leg, 120 lb. Capacity, Yellow

Product Description
CanDo® Home Balance Board, For Left Leg, 120 lb. Capacity For Child, Yellow

Board is elliptical with off-centered pivot. Select board for specific foot (right or left) and weight class (120 pound or 250 pound capacity).

PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height4 in
Weight Capacity120 lbs
Weight5 lbs
SizeChild

Product Details

TypeBalance Boards/Pads
ColorYellow
Package Quantity1
DescriptionHome Balance Board For Left Leg
Manufacturers Part Number10-1751
BrandCanDo

Warranty

Warranty1 yr