TOGU® Balanza® Balance Board, Birch Wood with Red Balls
Write a Review
|
Questions & Answers (0)
Product Description
Stabilization and coordination training for competitive and high performance sports training in a new and challenging dimension. TOGU Balanza allows to conduct a holistic training in several levels. Below the specific plate made of stable wooden material a robust and durable air-filled ball is mounted. This enables the user to train through the dynamic instable surface and target the stabilizing muscle groups and joint protecting effects. In contrast to usual therapy boards the standing area is like floating supported suspension. This allows a multidimensional shift during the training. For stabilization and coordination exercises in standing positions (one and two leg) in combination with or without additional training tools as rope pulls. Ideal also for propped positions as push ups because of the handles. Setting new training stimuli. For therapy and training in competitive and high performance sports. Size: 55 x 35 x 7 cm and Max. load: 150 kg. / 330 lbs.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Height | 3 in |
| Weight Capacity | 330 lbs |
| Weight | 6 lbs |
Product Details
| Type | Balance Boards |
| Color | Birch |
| Material | Wood, PVC |
| Package Quantity | 1 |
| Description | Balanza Balance Board |
| Manufacturers Part Number | 30-4550 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |