TOGU® JumpStep® Balance Board, Birch Wood with Red Balls
Write a Review
|
Questions & Answers (0)
Product Description
The JumpStep® is for more stability and dynamics and more exercise variations in functional training and therapeutic use. With four balls under the wooden board, you can balance workout in all fitness levels and enter into the sensorimotor training to increase performance. The training can improve due to intensive effects in proprioception, sensorimotor functions, mobility and stability. Under the especially developed plate there are four extremely robust air-filled Balanza balls. The top-mounted air cushion enables challenging exercise variations and brings even more dynamic in training and therapy. Ideal for spring action movement and exercise units with jump elements. Size: 78 x 78 x 27 cm and Max. Load: 150 kg. / 330 lbs.
PRICE
$579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 31 in |
| Height | 11 in |
| Weight Capacity | 330 lbs |
| Weight | 17 lbs |
Product Details
| Type | Balance Boards |
| Color | Birch |
| Material | Wood, PVC |
| Package Quantity | 1 |
| Description | JumpStep Balance Board |
| Manufacturers Part Number | 30-4580 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |