TOGU® Dynair® Pro Balance Trainer, 14" Diameter x 4", Orange
Write a Review
|
Questions & Answers (0)
Product Description
The first ball cushion combined with a stable base - two pieces of equipment rolled into one, providing even more training and therapy options for sensorimotor functions and coordination. Particularly suitable for balance exercises on one leg in physiotherapy - can also be used upside down! With extra skid-proof material for absolute safety. The Dynair Pro can be used in pairs or in rows depending on the sport (e.g. football, golf, tennis, skiing, etc.)
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 4 in |
| Weight Capacity | 330 lbs |
| Weight | 4 lbs |
Product Details
| Type | Balance Trainers |
| Color | Orange |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Pro Balance Trainer |
| Manufacturers Part Number | 30-4080 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |