CanDo® Board-on-Stone Balance Trainer, 20" Diameter Platform and 7" Stone
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® platform system combines the MVP® platform topper with an inflatable product such as a CanDo® vestibular disc or balance stone. Place board on top of disc or stone and use to challenge balance skills. Platform system components are available individually or as part of a set. 20" Diameter Platform and 7" Stone.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 5 in |
| Weight | 7 lbs |
Product Details
| Type | Balance Boards/Pads |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Board-on-Stone Balance Trainer |
| Color | Blue |
| Manufacturers Part Number | 10-1726 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |