Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443131

MPN #: 812RE

Baldor-Reliance Grinders/Buffer, 812RE, 24C 2P GRINDER

Product Description
Baldor-Reliance Grinders/Buffer, 24C 2P GRNDR

Features:
  • 8 inch red grinder
  • Two wheels 8x1x3/4
  • Wheel guards are cast iron exhaust type
  • Furnished with GA11 eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping and objects by removing material. Sharpens tools. 3/4 horsepower motor is suitable for heavy grinding.
PRICE
$2,379.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in

Product Details

RPM3600 rpm
Horsepower3/4 HP
Baldor Motor Type3524C
Amperage4.8, 2.4 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBench Grinder
Manufacturers Part Number812RE
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG8-212-11
CSA CertifiedNo
Electrical Specification NumberG8WG0011
UL ListedYes
Mechanical Specification NumberG8LY0212