Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443185

MPN #: 2048-151D

Baldor-Reliance Grinders/Buffer, 2048-151D, 28L 2P GRNDR NON-PIVOTAL SPEC 35H713W811

Product Description
Baldor-Reliance Stationary Grinder/Buffer - SPEC 35H713W811

Combination belt sander and grinder. 1-1/2 horsepower. 3600 RPM. Belt size: 2 x 48 - 80 grit. Single and three phase.

PRICE
$4,035.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 x 48 in

Product Details

RPM3600 rpm
Horsepower1-1/2 HP
Baldor Motor Type3528L
Amperage15, 7.5 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBelt Grinder
Manufacturers Part Number2048-151D
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberB2-3A
CSA CertifiedNo
Electrical Specification Number35WGW811
UL ListedYes
Mechanical Specification NumberB2LY0003