Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB444325

MPN #: 1216W

Baldor-Reliance Grinders/Buffer, 1216W, 28M 4P GRINDER W/EXH

Product Description
Baldor-Reliance Grinders/Buffer, 28M 4P GRINDER W/EXH

Features:
  • 12 inch heavy duty
  • Arbor 1 1/4 accommodates 2 wide wheels
  • Wheel guards are cast iron, exhaust type
  • All units 1800 idle rpm
  • Manual starter
  • Furnished with lighted eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
Heavy duty general purpose grinding. Casting is heavy duty cast iron. Used to smooth parting lines and gate areas.
PRICE
$7,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter12 in
Size12 in

Product Details

RPM1500//1800 rpm
Horsepower3 HP
Baldor Motor Type3628M
Amperage7.7 - 7.3, 3.65 A
No Load Speed1,500 - 1,800 RPM
Hertz50//60 Hz
Voltage208 - 230, 460 V
Phase3
DescriptionBench Grinder
Manufacturers Part Number1216W
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG12-118C-0004
CSA CertifiedYes
Electrical Specification NumberG2WG0004
UL ListedNo
Mechanical Specification NumberG2LY0118