Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB388555

MPN #: AFL3520A

Baldor-Reliance Motor AFL3520A, .75HP, 3450RPM, 1PH, 60HZ, 56Z, 3420L, TEAO, F1

Product Description
Baldor-Reliance Motor, .75HP,3450RPM,1PH,60HZ,56Z,3420L,TEAO,F1

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$585.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25
Opposite End Bearing Size6203
Dimension C11.59 in

Product Details

Power Factor68
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberAFL3520A
EnclosureTEAO
Service Factor1
Bearing Drive End6203
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56Z
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency71
Full Load Amps11/5.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm