Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388552

MPN #: AFL3521A

Baldor-Reliance Motor AFL3521A, 1HP, 3450RPM, 1PH, 60HZ, 56, 3524L, TEAO, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,1PH,60HZ,56,3524L,TEAO,F1,N

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$695.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
Opposite End Bearing Size6203
Dimension C12.68 in

Product Details

Power Factor81
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberAFL3521A
EnclosureTEAO
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency66
Full Load Amps12/6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm