Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388579

MPN #: AFM3528

Baldor-Reliance Motor AFM3528, .75HP, 3450RPM, 3PH, 60HZ, 56Z, 3413M, TEAO, F1

Product Description
Baldor-Reliance Motor, .75HP,3450RPM,3PH,60HZ,56Z,3413M,TEAO,F1

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21
Opposite End Bearing Size6203
Dimension C10.97 in

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAFM3528
EnclosureTEAO
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56Z
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency74
Full Load Amps2.6/1.3 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm