Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390826

MPN #: UCLE1015

Baldor-Reliance Motor UCLE1015, 10-15HP, 3500RPM, 1PH, 60HZ, 215Z, 3750LC, TEA

Product Description
Baldor-Reliance Motor, 10-15HP,3500RPM,1PH,60HZ,215Z,3750LC,TEA

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$3,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight160
Opposite End Bearing Size6206
Dimension C18.56 in

Product Details

Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3500 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCLE1015
EnclosureTEAO
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM3500 rpm
Insulation ClassF
Horsepower10 HP
Frame215Z
Hertz60 Hz
Design Code-
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Amps46-61 A
Poles2
RPM Range3001-3600 rpm
Ambient Temperature40 °C