Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388852

MPN #: AOM3607T

Baldor-Reliance Motor AOM3607T, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F

Product Description
Baldor-Reliance Motor, 1.5HP,1140RPM,3PH,60HZ,182T,3617M,TEAO,F

Features:
  • Locked drive end bearing construction
  • Bearings sized for larger overhung loads for fan on shaft applications
  • Leads 36
Typical Applications:
Motors are designed for In the Airstream and fan on shaft applications.

PRICE
$995.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.62 in
Width13.75 in
Height13.75 in
Weight50 lbs
Shaft Length1.125 in
Shaft Diameter1.125 in
Opposite End Bearing Size6205
Frame Size182T
Drive End Bearing Size6203
Length Less Shaft19 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAOM3607T
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower1 1/2 HP
Frame182T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps5.5-5/2.5 FLA
DutyContinuous
Poles6
Rated RPM1140
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; UR