Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388664

MPN #: BM3538

Baldor-Reliance Motor BM3538, .5HP, 1725RPM, 3PH, 60HZ, 56, 3420M, TENV, F1

Product Description
Baldor-Reliance Motor, .5HP,1725RPM,3PH,60HZ,56,3420M,TENV,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,325.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs
Opposite End Bearing Size6203

Product Details

Power Factor69
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberBM3538
EnclosureTENV
Brake Rating3
Service Factor1
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V1.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency75.5
Full Load Amps1.9-1.8/.9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm